Maxell Super Butyl Tape No.9940 (Lakban Kedap Udara)

Sebelum PPN:
Rp5.299.900 - Rp6.499.900
Spesifikasi
AdhesiveButyl rubber
Adhesive Force7.4N/10mm
Adhesive Strength (N/10mm)7.4
Ball Tack Test (Ball No.)35
Base MaterialSynthetic fabric
Elongation (%)9
FeatureWaterproof, airtight
Made from recycled materialsuse
Tape Length (m)20
Tape Thickness (mm)0.35
Tensile Strength (N/10mm [kgf/25mm])60.7[15.5]
Tensile Strength (N/25mm)151.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single-sided adhesive tape made by applying a butyl rubber adhesive with excellent waterproof and airtightness to a base material that is polyethylene-laminated on a synthetic fiber cloth.
Highly airtight and highly insulated house interior moisture-proof sheet joint

Ulasan Produk

Tidak ada ulasan