Maxell Super butyl tape No.9241 (Lakban Kedap Air)

Sebelum PPN:
Rp3.999.900
Spesifikasi
AdhesiveButyl rubber
Adhesive Force7.05N/10mm
Adhesive Strength (N/10mm)7.05
Ball Tack Test (Ball No.)36
Base MaterialPolyester nonwoven fabric
Elongation (%)60
FeatureWaterproof
Made from recycled materialsuse
Tape Length (m)20
Tape Thickness (mm)0.47
Tensile Strength (N/10mm [kgf/25mm])39.2[10]
Tensile Strength (N/25mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single-sided adhesive tape that uses a polyethylene-laminated base material on a polyertel non-woven fabric and is coated with a butyl-based adhesive that has excellent waterproof properties.
Two-by construction method, for waterproofing houses, for repairs

Ulasan Produk

Tidak ada ulasan