Maxell Super Butyl Tape No.6120 (Lakban Anti Korosi / Lakban Kedap Air)

Sebelum PPN:
Rp5.799.900
Spesifikasi
AdhesiveButyl rubber
Adhesive Force7.85N/10mm
Ball Tack Test (Ball No.)25
Base MaterialPolypropylene film
FeatureDurability, corrosion protection, electrical properties, chemical resistance
Made from recycled materialsuse
Tape Length (m)20
Tape Thickness (mm)0.55
Tape Width (mm)50
Tensile Strength (N/10mm [kgf/25mm])19.6[5]
Tensile Strength (N/25mm)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single-sided adhesive tape that uses polypropylene film as the base material and is coated with a butyl rubber adhesive. A tape with excellent durability and rough surface adhesion.
For buried tube anticorrosion

Ulasan Produk

Tidak ada ulasan

Halaman Terkait