Maxell Super butyl tape No.5901

Sebelum PPN:
Rp7.499.900 - Rp8.999.900
Spesifikasi
Adhesive MaterialsPP.PE
Ball Tack Test (Ball No.)46
Base MaterialPolyethylene net
FeatureWaterproof
Made from recycled materialsuse
Main WorksLarge surface material, parts
Tape Length (m)15
Tape Thickness (mm)1
Tensile Strength (N/10mm [kgf/25mm])27.4[7]
Tensile Strength (N/25mm)68.5
suitable usageWaterproof / water resistant / outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is based on polyethylene warif and is coated with a butyl rubber adhesive (white) with excellent waterproofness on both sides.
Fixing for waterproofing purposes, joint seals, packing, etc. in construction and civil engineering

Ulasan Produk

Tidak ada ulasan