Maxell Super butyl tape No.5001

Sebelum PPN:
Rp3.699.900
Spesifikasi
Adhesive Force10.98N/10mm
Ball Tack Test (Ball No.)50
FeatureOutdoor use
Made from recycled materialsuse
Main WorksLarge surface material, parts
Tape Length (m)15
Tape Thickness (mm)1
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive tape is made by applying a butyl rubber adhesive on double-sided release paper without a base material.
Laminating rubber sheets for rooftop waterproofing, general construction, waterproofing around water, etc.

Ulasan Produk

Tidak ada ulasan