Maxell Super Butyl Tape (Lakban Kedap Air)

Sebelum PPN:
Rp5.899.900
Spesifikasi
AdhesiveButyl rubber
Base MaterialAluminum foil + polyethylene film
Featurewaterproof
Green MarkCertification
Main applicationWaterproofing joints in temporary housing roofs
Tape Length (m)20
Tape Thickness (mm)0.45
Tape Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slion Tape No. 9839 is a single-sided adhesive tape with a highly waterproof butyl rubber adhesive applied to one side of a substrate made of aluminum foil laminated with PET film.
This tape exhibits well-balanced adhesive properties over a wide temperature range, and both the base material and adhesive have excellent airtightness.
(1) Waterproofing joints in the roofs of temporary housing
* (1) If the surface to which you apply the tape is dirty, the tape will not adhere properly, so be sure to remove any dirt, dust, moisture, oil, etc. before applying the tape.
*(2) To ensure sufficient adhesion, press the tape firmly after application.
* (3) When storing the tape, keep it in a cool place away from direct sunlight and heat sources such as heating equipment.
*(4) This is not an insulating tape, so please do not use it for electrical insulation.
*(5) Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
* (6) This tape is not for skin application. Do not apply directly to the skin as it may cause skin rashes or leave sticky residue.
* (7) This tape is for permanent adhesion purposes and will leave adhesive residue when removed. Please be careful when applying it to anything.
* (8) This tape is not intended for holding or fastening. When fastening objects that will be subjected to continuous force, be sure to secure them permanently with nails, screws, etc.
*(9) Do not use for outdoor applications exposed to sunlight, wind, rain, snowfall, etc.
*(10) Before using this product, please make sure that it suits your needs.
*(11) If you are using this product for special purposes, please consult the manufacturer.
*(12) We cannot be held responsible for any damage caused by use, so please use it after carefully checking it.

Ulasan Produk

Tidak ada ulasan