Nittoms Strong double-sided tape for wall surface

Sebelum PPN:
Rp9.899.900
Spesifikasi
AdhesiveAcrylic
Adhesive TypePowerful
Base MaterialAcrylic foam
Main WorksLarge surface material, parts
Tape Length (m)5
Tape Thickness (mm)1.1
Tape Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A strong double-sided type that is recommended when you want to adhere more firmly than the tape you usually use.
Ideal for bonding uneven and rough surfaces.
Strong adhesion to outer walls such as concrete and brick. For fixing hooks and plates.
For pasting on the outer wall surface of concrete, brick, etc.

Ulasan Produk

Tidak ada ulasan