TERAOKA SEISAKUSHO Stick & Peel-off P-Cut(R) Tape

Sebelum PPN:
Rp3.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force13N/25mm
Base MaterialPolyethylene cloth
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.15
Tape Width (mm)18
Tensile Strength (N/25mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut it by hand!
Peel off cleanly!
Instead of cellophane tape!
It is easy to peel off even with warming material.
Can be used instead of a label.
Convenient for posters and memos.
Fun to use for decoration.
For pasting posters and memos For storage container labels For cushioning materials For decoration

Ulasan Produk

Tidak ada ulasan