TERAOKA SEISAKUSHO Recycled PET cloth tape
#Grup produk P114885256
Spesifikasi
| Adhesion Strength (N/25mm) | 11.26 |
|---|---|
| Adhesive | Rubber adhesive |
| Base Material | Recycled polyester fiber |
| Elongation (%) | 18 |
| Green Mark | Certification |
| Made from recycled materials | use |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recycled Material Usage Rate (%) | 16 |
| Tape Length (m) | 25 |
| Tensile Strength (N/25mm) | 89.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
We are environmentally conscious and use recycled and natural materials.
This product complies with the Green Purchasing Law.
The base material is 100% recycled PET.
Because it is thin and flexible, it easily conforms to uneven surfaces and is suitable for both light and heavy packaging.
Easy to cut by hand, improving work efficiency!
General packaging (from light to heavy packaging). Cardboard packaging. Various temporary fastenings, repairs and bundling.
*Do not attach to the human body.
*Do not use for electrical insulation.
*Do not leave the patch on for long periods of time.
* Be sure to wipe off any dust, oil or moisture from the surface to which you will be applying the sticker, then press firmly to stick the sticker on.
*When storing, avoid direct sunlight, high temperatures and humidity.
*Production and product specifications may be discontinued or changed without notice.
This product complies with the Green Purchasing Law.
The base material is 100% recycled PET.
Because it is thin and flexible, it easily conforms to uneven surfaces and is suitable for both light and heavy packaging.
Easy to cut by hand, improving work efficiency!
General packaging (from light to heavy packaging). Cardboard packaging. Various temporary fastenings, repairs and bundling.
*Do not attach to the human body.
*Do not use for electrical insulation.
*Do not leave the patch on for long periods of time.
* Be sure to wipe off any dust, oil or moisture from the surface to which you will be applying the sticker, then press firmly to stick the sticker on.
*When storing, avoid direct sunlight, high temperatures and humidity.
*Production and product specifications may be discontinued or changed without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
