Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Color | Cherry-blossom color |
| Green Mark | Certification |
| Main application | For fixing protective sheets during interior construction and renovation, and for temporarily fixing and bundling components |
| Tape Length (m) | 25 |
| Tape Thickness (mm) | 0.13 |
| Tape Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slion Tape No. 3447 is an adhesive tape with a resin cloth base and a synthetic resin adhesive applied to it.
The resin cloth base material is easy to tear by hand, and the adhesive is weak, so it can be used for temporary fixing in interior construction work.
The eye-catching pink color helps reduce the risk of forgetting to remove the sticker after work.
You can write on the tape with a permanent marker and it can also be layered.
*1 Based on comparison with Protec Tape No. 3448 adhesive strength (measured by manufacturer)
(1) For fixing protective sheets during interior construction and renovation
(2) Temporary fixing and bundling of components
(3) Also useful as a construction marker
* (1) If the surface to which you apply the tape is dirty, the tape will not adhere properly, so be sure to remove any dirt, dust, moisture, oil, etc. before applying the tape.
*(2) To ensure sufficient adhesion, be sure to press the tape firmly after application.
* (3) When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
* (4) This is not an insulating tape, so please do not use it for electrical insulation.
* (5) Do not apply the tape directly to furniture, glass, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
* (6) This tape is not for skin application. Do not apply directly to the skin as it may cause skin rashes or leave sticky residue.
* (7) Depending on the surface you stick it to, it may contaminate the surface or leave glue residue, so please check before using it on important items.
*Please be careful when applying this product to stone materials such as natural stone or artificial stone as it may cause discoloration.
*Please be careful when using the tape on materials with weak surface strength such as decorative materials, flooring, and painted surfaces, as the tape may be damaged when removed.
* Depending on the conditions of use, such as in direct sunlight or at low temperatures, glue residue may remain. Also, please note that the tape is prone to tearing at low temperatures.
*(8) When using the product, please make sure that it suits your needs.
*(9) If you are using this product for special purposes, please consult the manufacturer.
*(10) We cannot be held responsible for any damage that occurs as a result of using the product, so please make sure to use it properly.
The resin cloth base material is easy to tear by hand, and the adhesive is weak, so it can be used for temporary fixing in interior construction work.
The eye-catching pink color helps reduce the risk of forgetting to remove the sticker after work.
You can write on the tape with a permanent marker and it can also be layered.
*1 Based on comparison with Protec Tape No. 3448 adhesive strength (measured by manufacturer)
(1) For fixing protective sheets during interior construction and renovation
(2) Temporary fixing and bundling of components
(3) Also useful as a construction marker
* (1) If the surface to which you apply the tape is dirty, the tape will not adhere properly, so be sure to remove any dirt, dust, moisture, oil, etc. before applying the tape.
*(2) To ensure sufficient adhesion, be sure to press the tape firmly after application.
* (3) When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
* (4) This is not an insulating tape, so please do not use it for electrical insulation.
* (5) Do not apply the tape directly to furniture, glass, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
* (6) This tape is not for skin application. Do not apply directly to the skin as it may cause skin rashes or leave sticky residue.
* (7) Depending on the surface you stick it to, it may contaminate the surface or leave glue residue, so please check before using it on important items.
*Please be careful when applying this product to stone materials such as natural stone or artificial stone as it may cause discoloration.
*Please be careful when using the tape on materials with weak surface strength such as decorative materials, flooring, and painted surfaces, as the tape may be damaged when removed.
* Depending on the conditions of use, such as in direct sunlight or at low temperatures, glue residue may remain. Also, please note that the tape is prone to tearing at low temperatures.
*(8) When using the product, please make sure that it suits your needs.
*(9) If you are using this product for special purposes, please consult the manufacturer.
*(10) We cannot be held responsible for any damage that occurs as a result of using the product, so please make sure to use it properly.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
