TERAOKA SEISAKUSHO Pps Adhesive Tape No.480 # 25 (Lakban Tahan Panas/Api)

Sebelum PPN:
Rp179.900 - Rp889.900
Spesifikasi
Adhesion Strength (N/25mm)8.09 (to stainless steel)
AdhesiveSilicone type
Adhesive Force8.09 (for stainless steel) N/25mm
Base MaterialPolyphenylene sulfide film
Breakdown Voltage (kV)4
Elongation (%)40
FeatureHeat resistance, insulation, flame retardant
Main applicationFor electrical insulation
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.055
Tensile Strength (N/25mm)104.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent chemical resistance. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 155 °C
Insulation of hot parts and parts.

Ulasan Produk

Tidak ada ulasan