Maxell Polyimide tape No.6500 (Lakban Polyimide)

Sebelum PPN:
Rp4.799.900 - Rp5.099.900
Spesifikasi
AdhesiveSilicone type
Adhesive Force2.75N/10mm
Ball Tack Test (Ball No.)25
Base MaterialPolyimide film
Elongation (%)40
FeatureHeat resistance, flame retardant
Made from recycled materialsuse
Main applicationFor electrical insulation
Surface TreatmentPeeling treatment
Tape Length (m)20
Tape Thickness (mm)0.055
Tensile Strength (N/10mm [kgf/25mm])60[15.2]
Tensile Strength (N/25mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a high level of heat resistance and dimensional stability, and has excellent removability and electrical insulation, and can be used for temporary fixing at high temperatures, masking, and electrical insulation. In addition, the base material is flame-retardant and conforms to UL510FR, so it can be used in a wide range of applications.
For heat-resistant masking, temporary fixing of terminal coils for heat-resistant equipment splicing

Ulasan Produk

Tidak ada ulasan