TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.646S # 25 (Lakban Poliester)

Sebelum PPN:
Rp189.900 - Rp909.900
Spesifikasi
AdhesiveSilicone type
Adhesive Force7.52 (for stainless steel) N/25mm
Base MaterialPolyester film
ColorTransparent
Elongation (%)80
FeatureChemical resistance, solvent resistance
Main applicationFor electrical insulation
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)33
Tape Thickness (mm)0.055
Tensile Strength (N/25mm)95.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent chemical resistance and solvent resistance. There is almost no adhesive residue even after re-peeling.
Resin sealing during plastic molding, electrical insulation, masking, fixing of silicone members.

Ulasan Produk

Tidak ada ulasan