TERAOKA SEISAKUSHO Polyester Film Adhesive Tape NO.631S3 # 50 (Lakban Poliester / Lakban Isolasi Listrik)

Sebelum PPN:
Rp44.900 - Rp379.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force17.16 (for stainless steel) N/25mm
Base MaterialPolyester film
Breakdown Voltage (kV)8
Elongation (%)80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Thickness (mm)0.085
Tensile Strength (N/25mm)218.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 °C UL746A CTI ≧ 600V
Insulation of the outer and inner layers of the transformer. Insulation and fixing of electronic components. For electrical insulation

Ulasan Produk

Tidak ada ulasan