TERAOKA SEISAKUSHO Polyester film adhesive tape (Lakban Antistatik)
#Grup produk P114885052
Spesifikasi
| Adhesion Strength (N/25mm [gf]) | 10.00[1020] |
|---|---|
| Adhesive | Acrylic |
| Backing Material | Non-silicone |
| Base Material | Polyester film |
| Elongation (%) | 80 |
| Feature | antistatic |
| Main application | Packing, binding, fixing, temporary fixing |
| Paper Core Diameter (inch) | 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rewinding Force (N/10mm) | 0.5 |
| Surface Resistance (Ω) | Glue surface: 10⁹, back: 10⁸ |
| Tape Length (m) | 50 |
| Tape Thickness (mm) | 0.05 |
| Tensile Strength (N/25mm [kgf]) | 95.6[9.8] |
| Thickness of Base Material (mm) | 0.025 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A re-peelable antistatic tape that has an antistatic effect on both the adhesive surface and the back surface.
A tape that generates less static electricity and does not easily accumulate static electricity.
Suitable for semiconductor device related products that require countermeasures against static electricity damage, work in clean rooms, etc.
It is a non-silicon type and suitable for HDD related applications.
It is a medium-adhesive type with a thin adhesive thickness, and the adhesive does not easily remain, so it can be used as a temporary fixing tape. Suitable for applications with limited thickness.
General-purpose tape in a clean room (packing, bundling, and other chores)
For fixing various parts that dislike static electricity during the process, for fixing plastic trays for temporary fixing and shield bags
A tape that generates less static electricity and does not easily accumulate static electricity.
Suitable for semiconductor device related products that require countermeasures against static electricity damage, work in clean rooms, etc.
It is a non-silicon type and suitable for HDD related applications.
It is a medium-adhesive type with a thin adhesive thickness, and the adhesive does not easily remain, so it can be used as a temporary fixing tape. Suitable for applications with limited thickness.
General-purpose tape in a clean room (packing, bundling, and other chores)
For fixing various parts that dislike static electricity during the process, for fixing plastic trays for temporary fixing and shield bags
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1gP114885052-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
