TERAOKA SEISAKUSHO Polyester Film Adhesive Antistatic Tape (Lakban Antistatik)
#Grup produk P114885034
Spesifikasi
| Adhesion Strength (N/25mm [gf]) | 17.15[1750] |
|---|---|
| Adhesive | Acrylic |
| Backing Material | Non-silicone |
| Base Material | Polyester film |
| Elongation (%) | 80 |
| Feature | antistatic |
| Main application | Packing, binding, fixing, temporary fixing |
| Paper Core Diameter (inch) | 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rewinding Force (N/10mm) | 1.2 |
| Surface Resistance (Ω) | Glue side: 10¹¹, back: 10⁸ |
| Tape Length (m) | 50 |
| Tape Thickness (mm) | 0.068 |
| Tensile Strength (N/25mm [kgf]) | 147.1[15.0] |
| Thickness of Base Material (mm) | 0.038 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A rewinding antistatic tape with a strong antistatic effect on the back side.
A tape that generates less static electricity and does not easily accumulate static electricity.
Suitable for semiconductor device related products that require countermeasures against static electricity damage, work in clean rooms, etc.
Non-silicone type, suitable for HDD related applications.
It is a strong adhesive type with thick glue and can be used in place of cellophane tape.
The board is strong and can be used for packing.
General-purpose tape in a clean room (packing, bundling, and other chores)
For fixing various parts that dislike static electricity during the process, for fixing plastic trays for temporary fixing and shield bags
A tape that generates less static electricity and does not easily accumulate static electricity.
Suitable for semiconductor device related products that require countermeasures against static electricity damage, work in clean rooms, etc.
Non-silicone type, suitable for HDD related applications.
It is a strong adhesive type with thick glue and can be used in place of cellophane tape.
The board is strong and can be used for packing.
General-purpose tape in a clean room (packing, bundling, and other chores)
For fixing various parts that dislike static electricity during the process, for fixing plastic trays for temporary fixing and shield bags
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0yP114885034-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
