TERAOKA SEISAKUSHO Polyester Film Adhesive Tape (Lakban Isolasi Listrik)

Sebelum PPN:
Rp71.900 - Rp359.900
Spesifikasi
Adhesion Strength (N/25mm)8.58
AdhesiveAcrylic
Base MaterialPolyester film
Elongation (%)80
FeatureHeat resistance, insulation
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard to ConformUL temperature rating 130°C
Tape Length (m)50
Tape Thickness (mm)0.03
Tensile Strength (N/25mm)39.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent heat resistance and insulation properties.
It is also ideal for wrapping as it does not easily peel off.
This is a UL standard certified product.
File No. E56086
UL temperature rating 130°C
Outer and inner layer insulation of transformers. Insulating and fixing electronic components, etc.
*Please do not apply it to the human body.
* Thoroughly wipe off dust, oil, and moisture from the surface to be pasted, and then press firmly to stick it together.
*When storing, avoid direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan