TERAOKA SEISAKUSHO Pen Film Adhesive Heat Resistant Tape No.635F1 # 25 (Lakban Tahan Panas / Isolasi Listrik)

Sebelum PPN:
Rp59.900 - Rp299.900
Spesifikasi
Adhesion Strength (N/25mm)10.30 (to stainless steel)
AdhesiveAcrylic
Adhesive Force10.30 (for stainless steel) N/25mm
Base MaterialPolyethylene naphthalate film
Breakdown Voltage (kV)6.4
Elongation (%)50
FeatureHeat resistance, insulation, flame retardant
Main applicationFor electrical insulation
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.055
Tensile Strength (N/25mm)152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 150 °C
Insulation of hot parts and parts. Insulation of the outer and inner layers of the transformer.

Ulasan Produk

Tidak ada ulasan