TERAOKA SEISAKUSHO Peelable Double-sided Adhesive Tape No.7220

Sebelum PPN:
Rp72.900 - Rp7.399.900
Spesifikasi
Adhesion Strength (N/20mm)10.2
Adhesive MaterialsMetal
Adhesive Strength (N/10mm)4.5
Adhesive TypePowerful
Base MaterialNon-woven
Main WorksLarge surface material, parts
Re-peelingPossible
Tape Length (m)20
Tape Thickness (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adhesive is strong, but there is almost no adhesive residue when peeled off.
The durable base material prevents the tape from breaking when peeled off.
For applications where pins that you want to remove later or adhesives cannot be used, such as strong fixing of posters and plates. Materials that stick well: Metal, paper, wood, hard plastic, wallpaper, glass Materials that stick well: Fluorine-treated surfaces, silicone surfaces, rough surfaces, polypropylene, polyethylene, vinyl chloride, fixing heavy objects, objects that are constantly exposed to water
* Paper, soft materials, and painted surfaces that are easily peeled off may be damaged if peeled off. When peeling off, slowly peel off the tape. Please do not stick it on the human body.
* Wipe off any dust, oil, or moisture on the surface to be attached, and press firmly to attach. When storing, avoid direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan