Maxell PE foam double-sided adhesive tape

Sebelum PPN:
Rp6.899.900
Spesifikasi
AdhesiveSynthetic resin type
Base MaterialPolyethylene (PE) foam
ColorWhite
Length (m)10
Main WorksParts
Mass (g)68
Tape Length (m)10
Tape Thickness (mm)1.1
Tape Width (mm)20
Thickness (mm)1.1
Trusco Part No.136-6310
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is excellent in initial adhesion and low temperature adhesion, it maintains high adhesive strength by crimping.
Temporary fixation of gypsum board, calcium silicate board, veneer board, building board. Temporary fixation of housing interior materials and reinforcing materials.
* A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan