Maxell PE foam double sided tape No.5565

Sebelum PPN:
Rp14.999.900
Spesifikasi
Adhesive MaterialsPP.PE
Ball Tack Test (Ball No.)7
Base MaterialPE foam polyethylene (black)
Made from recycled materialsuse
Main WorksLarge surface material, parts
Tape Length (m)10
Tape Thickness (mm)0.92
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-sided tape with a special foamed polyethylene (black) base and a synthetic resin adhesive with excellent adhesiveness and durability applied to both sides.
For fixing plastic parts related to light electricity, for fixing automobile emblems

Ulasan Produk

Tidak ada ulasan