TERAOKA SEISAKUSHO P-Cut Tape No.4150 Adhesive Tape

Sebelum PPN:
Rp129.900 - Rp3.799.900
Spesifikasi
Adhesion Strength (N/25mm [gf])5.97[609]
AdhesiveAcrylic
Adhesive TypeWeak adhesive
Base MaterialPolyethylene
ColorTransparent
Length (m)25
Main applicationTemporary fixing/curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Re-peelingPossible
Total thickness (mm)0.15
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With just the right amount of adhesive strength, this tape has excellent removability and leaves little residue when removed after application. You can easily cut it straight and clean by hand. It does not easily damage floor materials and can also be used for materials such as peat tiles, making it suitable for floor and glass curing work and moving work.
For moving and nursing. For curing and temporary fixing of floors and flooring. Prevents scattering of glass during typhoons.
*Numerical value is an example measured by JIS or the manufacturer's test method, not a guaranteed value. *Customers are kindly requested to conduct a test in advance and fully confirm that the product meets the intended use before use. *Please do not stick it on the human body. * Wipe off dust, oil, and moisture from the surface to be pasted, and press firmly before pasting. * When storing, avoid direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan