TERAOKA SEISAKUSHO P-cut tape NO. 4100α Unpackaged type

Sebelum PPN:
Rp2.299.900
Spesifikasi
Adhesive Force3.36N/10mm
Adhesive Strength (N/10mm)3.36
Adhesive TypePeel off
Base MaterialPolyethylene cloth
Capacity30 volumes
Length (m)25
Main applicationCure
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.13
Tape Width (mm)50
Tensile Strength (N/10mm)56
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a non-wrapped type, there is no need to open the package or dispose of it! Workability is improved and it is environmentally friendly! Workability is excellent as it can be easily cut by hand. It is light, can be cut cleanly by hand, and has good workability. The strong support makes it difficult to cut the tape when peeling it off. It has a strong adhesive strength and leaves almost no adhesive residue after being applied for a long period of time. You can also cut the tape flow (vertical) direction. Because it is thin and flexible, it easily adapts to uneven surfaces.
For curing steel frames and painted surfaces
*Do not apply directly to the human body. *Do not use for electrical insulation. *Do not leave it on for a long time. * Wipe off dust, oil, moisture, etc. from the surface to be pasted, and press firmly before pasting. *Although it is a type with little adhesive residue, it may be contaminated or damaged depending on what you paste, such as PVC, so please check it before use. * Avoid storing in direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan