TERAOKA SEISAKUSHO P-CUT (R) Tape β

Sebelum PPN:
Rp72.900 - Rp4.399.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force9.40(928)N/25mm
Base MaterialPolyethylene cloth
ColorTransparent
Elongation (%)22
Main applicationFor packing, temporary fixing, binding
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Thickness (mm)0.13
Tape Width (mm)50
Tensile Strength (N/25mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is light, can be cut cleanly by hand, and has good workability. You can write with an oil-based pen. There is almost no adhesive residue on hard adherends such as resins and metals other than paper.
for packaging. For various temporary fixing, bundling, repairs, etc.

Ulasan Produk

Tidak ada ulasan