TERAOKA SEISAKUSHO P-Cut (R) Tape No.4141

Sebelum PPN:
Rp62.900
Spesifikasi
AS ONE Part Number65-0413-67
ColorLeafy green
Cord42775997
FeatureEasy-to-cut, low-adhesion curing tape
IngredientAcrylic adhesive
Length (m)25
Main applicationTemporary fixing of various parts, painting, curing, etc.
Thickness (mm)0.15
Width (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A strong adhesive type curing tape based on polyethylene cloth with excellent hand-cutting properties.
For buildings, painting, and steel frames.

Ulasan Produk

Tidak ada ulasan