TERAOKA SEISAKUSHO P-CUT (R) Double-Sided Tape

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Adhesion Strength (N/20mm)28
Adhesive TypeStrong adhesive
Base MaterialPolyethylene cloth
ColorTransparent
FeatureOutdoor use
Main WorksLarge surface material, parts
Main applicationFor general use
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.22
suitable usageWaterproof / water resistant / outdoor, low VOC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong adhesion.
Double-sided tape with strong adhesiveness on both rough and smooth surfaces.
It can be cut cleanly by hand.
Because it is easy to cut by hand, it is easy to cut and work.
Because it uses a transparent adhesive, it does not stain your hands black.
Has excellent initial adhesive strength and waterproofness.
It is a VOC countermeasure product.
Does not use 13 VOC (volatile organic solvent) substances designated by the Ministry of Health, Labor and Welfare.
For outdoor poster display in crafts, handicrafts and hobbies

Ulasan Produk

Tidak ada ulasan