Maxell Paper double-sided tape No.5487

Sebelum PPN:
Rp7.799.900
Spesifikasi
AdhesiveSynthetic resin adhesive
Adhesive TypeStrong adhesive
Ball Tack Test (Ball No.)8
Base MaterialNon-woven
Made from recycled materialsuse
Main WorksLarge surface material, parts
Main applicationFor posting
Tape Length (m)50
Tape Thickness (mm)0.12
Tape Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-sided adhesive tape made of non-woven fabric and coated with a strong adhesive type acrylic adhesive on both sides.
For fixing nameplates such as nameplates, for fixing corner members

Ulasan Produk

Tidak ada ulasan