Maxell Paper double-sided tape No.5480

Sebelum PPN:
Rp8.199.900 - Rp17.999.900
Spesifikasi
Ball Tack Test (Ball No.)16
Base MaterialNon-woven
Made from recycled materialsuse
Main WorksParts
Main applicationFor general use
Tape Length (m)50
Tape Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-sided adhesive tape that uses a non-woven fabric as a base material and applies a synthetic resin adhesive with high initial adhesion to both of them.
For cardboard splices, for various splices, for over-the-counter

Ulasan Produk

Tidak ada ulasan