Maxell Paper double-sided tape No.5472

Sebelum PPN:
Rp2.599.900 - Rp13.999.900
Spesifikasi
Ball Tack Test (Ball No.)29
Base MaterialNon-woven
ColorWhite
Made from recycled materialsuse
Main applicationFor fixing and temporary fixing
Tape Thickness (mm)0.14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided tape with a non-woven fabric base coated with a synthetic resin adhesive with good initial adhesive strength and low temperature. It has excellent adhesiveness to repulsive cloth and leather products, and can be used for temporary fixing during sewing and for fixing adherends with a rough surface.
Temporary fixing when sewing leather and leather products Rough surface bonding pipe Heat insulation cover terminal fixing For general fixing (low temperature work)
* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying. * To obtain sufficient adhesive strength, crimp well after applying the tape. * When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place. * This is not an insulating tape, so please do not use it for electrical insulation. * Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc., as it may cause adhesive residue, discoloration, and paint peeling. * This tape is not for skin adhesion. Do not apply directly to the skin as it may cause a rash or adhesive residue. * This tape is not for holding heavy objects. Do not use it for fixing anything other than light objects such as paper and film. * Depending on the person to whom it is applied, the surface may be contaminated or adhesive residue may occur, so when applying it to an important item, check it once before use. * Before using, please check if it suits your purpose. * Please contact the manufacturer when using for special purposes. * We are not responsible for any damage caused by the result of use, so please check carefully before use.

Ulasan Produk

Tidak ada ulasan