Maxell Paper double-sided tape No.5410

Sebelum PPN:
Rp7.699.900 - Rp9.199.900
Spesifikasi
AdhesiveSynthetic resin adhesive
Base MaterialNon-woven
Made from recycled materialsuse
Main WorksLarge surface material, parts
Main applicationFor posting
Tape Length (m)50
Tape Thickness (mm)0.095

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-sided adhesive tape that uses a non-woven fabric as a base material and applies a synthetic resin adhesive with excellent adhesiveness and durability to both of them.
For fixing nameplates, explanation boards, etc., adhesion of wallpaper, decorative boards, etc.

Ulasan Produk

Tidak ada ulasan