TERAOKA SEISAKUSHO Packaging tape No.1590

Sebelum PPN:
Rp2.199.900
Spesifikasi
Adhesion Strength (N/25mm)7.7
AdhesiveRubber type
Adhesive Force7.7N/25mm
Base MaterialSpecial fabric
ColorKraft paper color
Elongation (%)9
Main applicationpacking
Mass (g)315 / piece
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.2
Tape Width (mm)50
Tensile Strength (N/25mm (kgf/25mm, Reference))147.1
Tensile Strength (N/25mm)147.1
Type of TapeCut by hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No.1590 is a packing tape that is based on a special woven fabric with a waterproof laminate and is coated with an original strong adhesive.
It is a modern packaging tape that is light, easy, and supple, so it can be widely used not only by professionals but also in offices and homes.
It can be easily cut by hand.
Light rewinding and excellent usability.
It sticks firmly with strong adhesive force and has excellent water resistance.
For packing and packing parcels and parcels. For sealing cardboard boxes, storage boxes, etc. For sealing garbage bags, etc. Light to medium packaging

Ulasan Produk

Tidak ada ulasan