TERAOKA SEISAKUSHO Non-woven fabric double-sided tape

Sebelum PPN:
Rp129.900 - Rp599.900
Spesifikasi
Adhesive Force21.30(2173)N/25mm[gf]
Adhesive MaterialsMetal
ColorTranslucent
Main WorksParts
Main applicationFor fixing and temporary fixing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.16
suitable usageLow VOC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a VOC countermeasure product. The 13 substances (toluene, xylene, etc.) specified by the Ministry of Health, Labor and Welfare are not intentionally used. Adhesive properties regardless of the adherend such as metal and plastic (adhesive properties equivalent to No.777). Has excellent heat retention.
Fixing interior materials for automobiles, vehicles, etc. Fixing electrical equipment materials such as OA equipment and home appliances
Feature
Specification
Toluene content (quantitative by gas chromatography) Below detection limit

Ulasan Produk

Tidak ada ulasan