TERAOKA SEISAKUSHO Non-Woven Double-Sided Tape NO.7560

Sebelum PPN:
Rp139.900 - Rp35.999.900
Spesifikasi
Adhesion Strength (N/25mm)24.51 (against stainless steel)
Adhesive MaterialsMetal
Base MaterialNon-woven
Main WorksParts
Main applicationFor general use
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent adhesive properties at low temperatures. Has excellent initial adhesive strength. Demonstrates excellent adhesive strength for instant adhesion.
For splices of newspaper / magazine base paper (Zara paper) printed on a high-speed rotary press. For splices of corrugated board base paper and various films and coated paper in corrugated board manufacturing. For fixing the core winding and winding stopper. For fixing paper, metal, various plastics, etc. that are manually worked in a low temperature atmosphere.

Ulasan Produk

Tidak ada ulasan