TERAOKA SEISAKUSHO Non-packaged recycled PET cloth tape

Sebelum PPN:
Rp3.299.900
Spesifikasi
Adhesion Strength (N/25mm)11.26
AdhesiveRubber adhesive
Base MaterialRecycled polyester fiber
ColorCream
Elongation (%)18
Green MarkCertification
Made from recycled materialsuse
Main applicationpacking
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recycled Material Usage Rate (%)16
Tape Length (m)25
Tape Thickness (mm)0.18
Tape Width (mm)50
Tensile Strength (N/25mm)89.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No packaging means less waste!
An eco-friendly product that reduces waste!
Ready to use as soon as you open the box!
We are environmentally conscious and use recycled and natural materials.
This product complies with the Green Purchasing Law.
The base material is 100% recycled PET.
Because it is thin and flexible, it easily conforms to uneven surfaces and is suitable for both light and heavy packaging.
Easy to cut by hand, improving work efficiency!
General packaging (from light to heavy packaging). Cardboard packaging. Various temporary fastenings, repairs and bundling.
*Do not attach to the human body.
*Do not use for electrical insulation.
*Do not leave the patch on for long periods of time.
* Be sure to wipe off any dust, oil or moisture from the surface to which you will be applying the sticker, then press firmly to stick the sticker on.
*When storing, avoid direct sunlight, high temperatures and humidity.
*Production and product specifications may be discontinued or changed without notice.

Ulasan Produk

Tidak ada ulasan