TERAOKA SEISAKUSHO Nomex Adhesive Tape NO.5610 #3 (Lakban Isolasi Tahan Panas)

Sebelum PPN:
Rp499.900 - Rp2.499.900
Spesifikasi
Adhesion Strength (N/25mm)12.26 (to stainless steel)
AdhesiveSilicone type
Adhesive Force12.26 (for stainless steel) N/25mm
Base MaterialNomex paper
Breakdown Voltage (kV)3.3
Elongation (%)12
FeatureHeat resistance, flame retardant
Main applicationFor electrical insulation
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.15
Tensile Strength (N/25mm)205.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A heat-resistant insulating tape made by applying a silicone adhesive to DuPont Nomex paper. Ideal for insulating and fixing heat-resistant parts. Excellent puncture strength. UL standard certified product. (File No. E56086) Flame retardant UL510 Flame retardant UL temperature rating 200°C
Heat resistant insulation of various electronic components. Protection of metal edges.

Ulasan Produk

Tidak ada ulasan