TERAOKA SEISAKUSHO Multi Olive Cloth Tape

Sebelum PPN:
Rp52.900 - Rp1.899.900
Spesifikasi
Adhesive Force3.328N/10mm
Adhesive Strength (N/10mm)3.328
Adhesive TypePowerful
ColorCream
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.13
Tensile Strength (N/25mm)124
Type of TapeCan write letters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A durable cloth tape that can be written on and is easy to pull out. A packaging tape that is ideal for sealing cardboard boxes, courier services, and packing parcels. It has strong adhesive strength and can be securely wrapped. Easy to rewind and easy to use. It is an excellent product that can be written with oil-based ink and cut easily and cleanly by hand.
For sealing cardboard boxes, storage boxes, etc., and for packing, wrapping, and packing parcels, parcels, etc.
*There may be some black spots on the adhesive surface, but this is a component contained in natural materials and does not affect the adhesive properties. *Do not stick directly on objects that may be damaged, such as furniture, walls, glass, car bodies, or on the human body. *Do not use for electrical insulation. * Wipe off dust, oil, and moisture from the surface to be pasted, and press firmly to stick. * Avoid storing in direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan