TERAOKA SEISAKUSHO Aluminum Tape (Lakban Aluminium)

Sebelum PPN:
Rp92.900
Spesifikasi
Adhesive Force11.77(1200)N/25mm[gf]
Base MaterialPolyester aluminum foil
ColorSilver
Elongation (%)80
FeatureReflection
Main applicationmultipurpose
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)30
Tape Thickness (mm)0.05
Tape Width (mm)12
Tensile Strength (N/25mm)98.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A metal-colored tape with aluminum deposited on a polyester film.
It has a metallic luster and a beautiful appearance.
Can seals, interiors, seals, decorations, crafts, etc.
For light packaging.

Ulasan Produk

Tidak ada ulasan