Nittoms Masking tape PT-7 for concrete, tiles and panels

Sebelum PPN:
Rp10.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force3N/18mm
Base MaterialJapanese paper
ColorBlue
Mass (g)35
Tape Length (m)18
Tape Thickness (mm)0.09
Tape Width (mm)21
Thickness (mm)0.09
Trusco Part No.730-8094

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a special base material that can be used for straight lines and curves, and fits well on uneven surfaces.
Light rewinding and excellent cutability.
There is almost no glue left.
Masking of concrete walls, various panels, siding board joint materials, and sealing
* Do not use for any purpose other than electrical insulation or sticking directly to the human body (skin).
Feature
Specification
Can be cut by hand

Ulasan Produk

Tidak ada ulasan