Nittoms Masking tape for rough surface PT-5N

Sebelum PPN:
Rp179.900 - Rp10.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Force8.7N/18mm
Base MaterialCrepe paper
ColorGreen
Elongation (%)10.9
Heat Resistance Temperature (°C)10~60
Main applicationFor rough surfaces
Mass (g)350
Paper Tube Inner Dia. (mm)30
Rewinding Force (N/18mm)4.4
Tape Length (m)18
Tape Thickness (mm)0.17
Tensile Strength (N/18mm)67.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for sealing work such as siding boards
For masking when filling joint materials such as uneven surfaces and rough surfaces.
* Peel off the joint surface before it dries.

Ulasan Produk

Tidak ada ulasan