Nittoms Masking tape for rough surface PT-5

Sebelum PPN:
Rp23.900 - Rp27.900
Spesifikasi
AdhesiveRubber type
Base MaterialCrepe paper
ColorGreen
Main applicationFor rough surfaces
Tape Length (m)18
Tape Thickness (mm)0.17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has strong adhesive strength and adheres well to rough surfaces.
Uses strong crepe paper, and when peeling off, there is almost no breakage of the base material.
Since the base material has moderate elongation, it fits well on uneven surfaces.
For sealing joint materials on rough surfaces such as siding, concrete, and mortar.

Ulasan Produk

Tidak ada ulasan