Nittoms Masking Tape for Glass Sealing

Sebelum PPN:
Rp24.900
Spesifikasi
AdhesiveAcrylic
Base MaterialJapanese paper
ColorBlue
Mass (g)30
Tape Length (m)18
Tape Thickness (mm)0.1
Tape Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It also adheres firmly to the dew condensation surface and the dust part of the sash.
Light rewinding (deployment) and excellent workability.
It can be easily peeled off from the glass surface.
For sealing masking of glass and sashes.

Ulasan Produk

Tidak ada ulasan