Sebelum PPN:
Rp2.099.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adhesive | Rubber adhesive |
|---|---|
| Base Material | Polyethylene laminate cloth |
| Green Mark | Certification |
| Tape Length (m) | 25 |
| Tape Thickness (mm) | 0.26 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slion Tape No. 3376 is a thin protective cloth adhesive tape made of a base material made of spun cloth laminated with polyethylene and coated with a rubber-based adhesive.
The back of the tape has few pinholes, making it less susceptible to paint corrosion. The rubber adhesive applied to it is weather resistant and leaves little residue when the tape is removed, making it a cloth adhesive tape suitable for paint protection.
For general curing
*If the surface to which you apply the tape is dirty, it will not adhere well, so be sure to remove any dirt, dust, moisture, oil, etc. from the surface before applying the tape.
*To ensure sufficient adhesive strength, press the tape firmly after application.
*When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
*Do not use for electrical insulation.
*Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc. as this may cause glue residue, discoloration, or paint peeling.
*Tapes other than those intended for skin adhesion may cause rashes or leave adhesive residue, so do not apply them directly to the skin.
*Depending on the surface you stick it to, it may contaminate the surface or leave glue residue, so please check it before using it on something important.
*If you are using it for a special purpose, please consult the manufacturer.
*The values listed are examples of measured values and are not guaranteed values.
*Depending on the product, delivery may take some time, so please contact us for details.
*Please note that product specifications are subject to change without notice.
*When using, please make sure that it is suitable for your needs.
*We cannot be held responsible for any damage that occurs as a result of use, so please make sure to use it carefully.
The back of the tape has few pinholes, making it less susceptible to paint corrosion. The rubber adhesive applied to it is weather resistant and leaves little residue when the tape is removed, making it a cloth adhesive tape suitable for paint protection.
For general curing
*If the surface to which you apply the tape is dirty, it will not adhere well, so be sure to remove any dirt, dust, moisture, oil, etc. from the surface before applying the tape.
*To ensure sufficient adhesive strength, press the tape firmly after application.
*When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
*Do not use for electrical insulation.
*Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc. as this may cause glue residue, discoloration, or paint peeling.
*Tapes other than those intended for skin adhesion may cause rashes or leave adhesive residue, so do not apply them directly to the skin.
*Depending on the surface you stick it to, it may contaminate the surface or leave glue residue, so please check it before using it on something important.
*If you are using it for a special purpose, please consult the manufacturer.
*The values listed are examples of measured values and are not guaranteed values.
*Depending on the product, delivery may take some time, so please contact us for details.
*Please note that product specifications are subject to change without notice.
*When using, please make sure that it is suitable for your needs.
*We cannot be held responsible for any damage that occurs as a result of use, so please make sure to use it carefully.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
