TERAOKA SEISAKUSHO Low VOC Double-sided Tape
#Grup produk P114883878
Spesifikasi
| Adhesive Force | 20.31 (for SUS) N/25mm |
|---|---|
| Base Material | Non-woven |
| Color | White |
| Feature | Both sides |
| Main application | For fixing and temporary fixing |
| Suitable Material | Plastic, metal, wood, cloth, paper, posters |
| Tape Length (m) | 20 |
| Tape Thickness (mm) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No.7733 is an environmentally friendly low VOC double-sided tape. The VOC13 substance specified by the Ministry of Health, Labor and Welfare, including toluene and xylene, is not used in the manufacturing process. Despite its thickness of 0.1 mm, it exhibits excellent adhesive strength. As an "environmentally friendly product", it is ideal for fixing materials for home appliances and automobiles, which require low VOCs. You can cut it by hand. Since the tape is thin, it does not spoil the appearance of the pasted part.
For versatile general use, fixing interior materials such as automobiles / vehicles, fixing electrical equipment materials such as OA equipment / household appliances, and sealing light packaging / envelopes.
* Fluorine-treated surface, silicone, rough surface, etc. cannot be used because they are easily peeled off. * Avoid fixing heavy objects. * Please use it for items that can be torn or left with marks when peeled off. * Wipe off any dust, oil, or moisture on the surface to be pasted, and press firmly to bond. * When storing, avoid direct sunlight, high temperature and humidity. * The image is a reference image. * Please check each product page for details on dimensions.
For versatile general use, fixing interior materials such as automobiles / vehicles, fixing electrical equipment materials such as OA equipment / household appliances, and sealing light packaging / envelopes.
* Fluorine-treated surface, silicone, rough surface, etc. cannot be used because they are easily peeled off. * Avoid fixing heavy objects. * Please use it for items that can be torn or left with marks when peeled off. * Wipe off any dust, oil, or moisture on the surface to be pasted, and press firmly to bond. * When storing, avoid direct sunlight, high temperature and humidity. * The image is a reference image. * Please check each product page for details on dimensions.
Feature
SpecificationLow VOC, toluene content (quantitated by gas chromatography) below detection limit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
