TERAOKA SEISAKUSHO Line Tape No.340G

Sebelum PPN:
Rp289.900 - Rp10.999.900
Spesifikasi
AdhesiveRubber type
Base Materialsemi-rigid vinyl film
FeatureDurability, wear resistance
Main applicationFor display and safety
Tape Length (m)20
Tape Thickness (mm)0.19
Tape Width (mm)50
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tape made by applying a rubber-based adhesive with excellent removability to a semi-rigid vinyl film with excellent durability and abrasion resistance. It features bright colors. Since there is no separator, pasting work is easy.
Ideal for indoor marking lines such as stores, schools, and factories. for straight lines. Display/safety

Ulasan Produk

Tidak ada ulasan