TERAOKA SEISAKUSHO Line tape

Sebelum PPN:
Rp579.900 - Rp10.999.900
Spesifikasi
Adhesion Strength (N/25mm)5.84
AdhesiveRubber type
Base Materialsemi-rigid vinyl film
ColorWhite
Elongation (%)258.2
FeatureDurability, wear resistance
Length (m)20
Tape Thickness (mm)0.19
Tensile Strength (N/25mm)5.84
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is made of semi-rigid vinyl film that is highly durable and resistant to abrasion, coated with a rubber-based adhesive that is easy to remove.
It is characterized by its vivid colors.
Since there is no separator, application is easy.
Ideal for indoor marking lines such as stores, schools, and factories. for straight lines. Display/safety

Ulasan Produk

Tidak ada ulasan