Maxell Kraft tape No.4331

Sebelum PPN:
Rp1.799.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force7.5N/10mm
Ball Tack Test (Ball No.)28
Base MaterialPolyethylene laminated kraft paper
ColorKraft paper color
Main applicationFor packing
Surface TreatmentPolyethylene laminate
Tape Length (m)50
Tape Thickness (mm)0.16
Tape Width (mm)75
Tensile Strength (N/10mm [kgf/25mm])56.1[14]
Tensile Strength (N/25mm)140
TypeLaminate type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has both adhesive strength at low temperatures and light rewinding, making it ideal for packing work.
It can be used for cardboard sealing and general packing (medium packing).

Ulasan Produk

Tidak ada ulasan