TERAOKA SEISAKUSHO Kraft adhesive tape No.246

Sebelum PPN:
Rp39.900 - Rp2.699.900
Spesifikasi
AdhesiveRubber type
Adhesive Force8.04N/25mm
Base MaterialSpecial craft paper
ColorKraft paper color
Elongation (%)6
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.14
Tensile Strength (N/25mm)166.6
TypeLaminate type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose craft tape widely used for packaging corrugated cardboard. It is a non-solvent type that is friendly to the environment and the human body.
Light to medium packing

Ulasan Produk

Tidak ada ulasan