TERAOKA SEISAKUSHO Kapton Adhesive Tape NO.653F #25 (Lakban Kapton)

Sebelum PPN:
Rp919.900 - Rp4.599.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force5.39N/25mm (vs. stainless steel)
Base MaterialKapton film
Breakdown Voltage (kV)7
Elongation (%)50
FeatureFlame retardance
Heat Resistance Temperature (°C)200
Main applicationFor insulation and fixing
Operating Temperature Range (°C)200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.055
Tensile Strength (N/25mm)122.6
Thickness of Base Material (mm)0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL standard certified product. (File No. E56086) Flame retardant UL510 Flame retardant UL Temperature rating 200 °C No siloxane is generated because no silicone adhesive is used.
For insulation and fixing of heat-applied parts and parts that require thinness, and for splicing heat-resistant films and TABs (film substrates).

Ulasan Produk

Tidak ada ulasan