TERAOKA SEISAKUSHO Kapton Adhesive Tape No.652S #25 (Lakban Kapton Tahan Panas)

Sebelum PPN:
Rp799.900 - Rp139.999.900
Spesifikasi
AdhesiveSilicone type
Base MaterialKapton film
Tape Thickness (mm)0.07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent high temperature heat resistance. Silicone-based adhesives have the property that adhesive residue does not easily remain even after re-peeling. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 200 °C
For insulation and fixing of hot parts and parts that require thinness, for splicing heat-resistant films and TABs (film substrates), masking for high-temperature dry coating and solder plating, and for transporting heat-resistant processes of parts.

Ulasan Produk

Tidak ada ulasan