TERAOKA SEISAKUSHO Kapton Adhesive Tape (Lakban Polyimide)

Sebelum PPN:
Rp579.900 - Rp1.199.900
Spesifikasi
Adhesion Strength (N/25mm [gf])5.39[550]
Base MaterialKapton film
Breakdown Voltage (kV)7
Elongation (%)50
FeatureHeat resistance, insulation, flame retardant
Main applicationfixing, curing, protecting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Re-peelingPossible
Tape Length (m)20
Tape Thickness (mm)0.05
Tensile Strength (N/25mm)122.6
Thickness of Base Material (mm)0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a separator. This tape is based on Kapton (polyimide) film, which has excellent heat resistance and chemical resistance, and is coated with a heat-resistant silicone adhesive. Silicone-based adhesives have the characteristic of not leaving adhesive residue even when removed again. Ideal for insulating electronic devices and parts that require heat resistance, heat-resistant masking, splicing heat-resistant films, and transporting parts in heat-resistant processes.
For insulation and fixing of parts where heat is applied or where thinness is required. For splicing heat-resistant film and TAB (film substrate). As a masking tape for high-temperature dry painting and solder plating. For transporting parts in heat-resistant processes.
*Numerical value is an example measured by JIS or the manufacturer's test method, not a guaranteed value. *Before adopting this product, please carefully check the intended use and usage conditions before using it. *Customers are kindly requested to conduct a test in advance and fully confirm that the product meets the intended use before use. *Please do not stick it on the human body. * Wipe off dust, oil, and moisture from the surface to be pasted, and press firmly before pasting. * When storing, avoid direct sunlight, high temperature and humidity. *Products and product specifications may be discontinued or changed without prior notice.

Ulasan Produk

Tidak ada ulasan